Beli drill milling machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Drill Press for Wood (Mesin Bor Duduk)Deskripsi:Benchtop drill presses create holes in thinner wood workpieces and mount to a work surface to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces, and their motor uses belt-driven pulleys to transmit torque to the drilling spindle.atribut:
- Drill Press Type: Benchtop
- Phase: Single-Phase
- Power Source: Corded
- West Lake Bench Drill Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- DAKE CORPORATION Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 17 3/4x12 1/4
- Column Diameter (inch): 3 1/8
- Downfeed Type: Manual
- Drill Press Application: Drilling
- Drill Press Type: Benchtop
- Drive Type: Belt
- Horsepower (HP): 1/2
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 2
- Spindle Taper: 2MT
- Standards: CE Certified
- Swing (inch): 14 1/8
- Table Length x Width (inch): 11 3/4x11 3/4
- Voltage (V): 120 (AC)
- DAYTON Radial Drill Press for Metal (Mesin Bor Duduk)Deskripsi:Benchtop radial drill presses create holes in thinner workpieces and mount to work surfaces to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces.atribut:
- UNSPSC: 27112703
- Drill Press Application: Countersinking; Drilling; Reaming
- Drive Type: Belt
- Horsepower (HP): 1/2
- Maximum Spindle Speed: MT2/JT33
- Minimum-Maximum Spindle Speed (rpm): 550 to 3300
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 1 55/64
- Radial Arm Length (inch): 33
- Speed Control: Fixed
- Swing (inch): 33
- Voltage (V): 120 (AC)
- ADLER Bench Drill (Mesin Bor Duduk)Deskripsi:Mesin bor duduk full gulungan tembagaatribut:
- Voltage/Frequency (V/Hz): 220/50
- Input Power (W): 250
- Chuck size (mm): 13
- Class of Speed: 5
- Swing (mm): 210
- Base Size (mm): 290x190
- Colum Diameter (mm): 46
- Height (mm): 580
- No Load Speed (rpm): 620-2620
- Packing Size (mm): 430x330x225
- Table Size (mm): 160x160
- HiKOKI Bench Drillatribut:
- Capacity (mm): Chuck : 16
- Laser: ClassII , Maximum Output < 1mW
- Spindle Taper: JT3
- Swing (mm): 380
- Spindle Travel: 85
- Table Size (mm): 336x336
- Table Tilt (°): Right or Left 45
- Dimensions (mm): 279x518
- Overall Length (mm): 1618
- Input Power (W): 750
- No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
- Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesDeskripsi:Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- DAYTON Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 18x10 1/2
- Column Diameter (inch): 2 7/8
- Downfeed Type: Manual
- Drill Press Application: Boring; Countersinking; Drilling; Reaming
- Drill Press Type: Benchtop
- Drilling Capacity (inch): 1/2 (Steel); 5/8 (Cast Iron)
- Drive Type: Belt
- Horsepower (HP): 1/2
- Minimum-Maximum Spindle Speed (rpm): 138 to 3476
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 1 7/8
- Speed Adjustment: Step Pulley
- Speed Control: Fixed
- Spindle Taper: 2MT
- Swing (inch): 15
- Table Length x Width (inch): 11 1/2x11 1/2
- Table Tilt: 45°
- Voltage (V): 120/240 (AC)
- BOSCH Bench Grinder (Mesin Gerinda Duduk)atribut:
- Grinding Wheel Width (mm): 20
- Uncertainty K (dB): 3
- Grinding Wheel Hole (mm): 20
- Grinding Wheel Diameter (mm): 150
- Grit (P): 24, 60
- K3L License: Yes
- No Load Speed (rpm): 3000
- Power (W): 350
- Sound Level (dBA): 80
- Sound Pressure Level (dBA): 70
- West Lake Drilling and Milling Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- YASUKA Bench DrillDeskripsi:Bench drill YDP-013A adalah bor dengan versi yang lebih kecil dari bor yang banyak digunakan. Mesin bor jenis ini digunakan untuk mengebor potongan material yang ringan. Tombol on/off dapat ditemukan di sisi kiri mesin dan pegangan yang mengontrol pergerakan bor di sebelah kanan. Sebagian besar bor bangku juga memiliki sakelar kaki untuk mematikan bor.Mesin dilengkapi dengan berat 36 kg daya listrik 350 W, kapasitas bor besi 13 mm, kecepatan tanpa beban 1420 rpm, ukuran meja 160x160 mm dan tinggi 580 mm.Berbagai macam mata bor yang tersedia pada mesin dapat digunakan untuk membuat lubang dengan berbagai diameter yang berbeda. Mata bor juga dapat digunakan untuk lebih dari sekadar mengebor lubang, dengan permukaan tersedia untuk memotong papan atau bahkan menjadi mesin pengamplasan yang efektif saat drum sander digunakan di chuck.Keuntungan menggunakan dengan bench drill YDP 0-13A adalah stabilitas dan akurasinya. Saat menggunakan bor "normal", Anda harus mengandalkan mata bor Anda sendiri dan tangan yang diposisikan untuk mengebor dengan lurus.Jika Anda menggunakan alat ini, Anda dapat yakin bahwa mengebor lubang bor dapat lurus secara sempurna. Anda tidak lagi harus menurunkan bor dalam garis yang sempurna, tegak lurus dengan benda kerja. Permukaan yang akan dibor bahkan bisa berupa balok kayu kecil yang mungkin sulit untuk dibor.atribut:
- No Load Speed (rpm): 1420
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga drill milling machine Terbaru October 2026
| DAYTON Drill Press for Wood (Mesin Bor Duduk) | Rp8.899.900 |
| RYU Bench Drill (Mesin Bor Duduk) | Rp2.099.900 |
| KRISBOW Mesin Bor Duduk | Rp2.199.900 |
| Wipro Bench Drill (Mesin Bor Duduk) | Rp2.599.900 |
| TOTAL Bench Drill | Rp1.699.900 |
| West Lake Bench Drill Machine (Mesin Bor Duduk) | Rp2.999.900 |
| KRISBOW Mesin Bubut | Rp90.999.900 |
| DAKE CORPORATION Benchtop Drill Press for Metal | Rp54.999.900 |
| DAYTON Radial Drill Press for Metal (Mesin Bor Duduk) | Rp22.999.900 |
| ADLER Bench Drill (Mesin Bor Duduk) | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/bpP109739421-6.jpg)
/6pP102174241-2.jpg)

/cpP103080457-5.jpg)

/ftP105309569-1.jpg)


/crP109868459-4.jpg)
/kzP107364755-1.jpg)



/P103083621-1.jpg)
/g2P105309578-1.jpg)

/P101000154-1.jpg)
/h4P103638616-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)